Apply to be a TradeMaster!
Main product image of Digital Differential Manometer
Magnifying glass
Hover image to zoom

Digital Differential Manometer

SKU:
ET180
Rating:
(5)
Q&A:
(0)
Digital Differential Manometer
Magnifying glass
Hover image to zoom
$139.99 each
In Stock
In Stock
Get 35 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview
The ET180 Digital Differential Manometer from Klein Tools measures air and gas pressure for port 1, port 2, and measures the differential between the ports. Easily toggle between units: inH2O, bar, oz/in2, psi, mbar, kPa, inHg, mmHg, kg/cm2, ftH20, and cmH2O. Large, backlit LCD shows minimum, maximum and average values. Magnet on back for hands-free operation.

Features
  • Digital Manometer measures air and gas pressure for ports P1, P2, and differential
  • Range of +/- 60 inH2O and full scale accuracy of +/-1.5-Percent
  • Strong magnet on back for hands-free operation
  • Units measured: inH2O, bar, oz/in2, psi, mbar, kPa, inHg, mmHg, kg/cm2, ftH20, and cmH2O
  • Calculates minimum, maximum and average values
  • Large LCD is backlit for easy viewing in low light conditions
  • Auto-power off feature conserves battery life
  • Hold button locks current reading on the display
  • Silicon tubing, 3 x AAA batteries, and storage pouch included
Specifications
  • Type: Differential Pressure
  • Application: Measure Static and Differential Pressure
  • Special Features: Magnet on Back of Housing
  • Modes: P1, P2, Differential
  • Pressure Measurement Range: +/- 60 inH2O
  • Maximum Pressure (psi): 2.16 PSI
  • Maximum Pressure Reading (wc): 60.0
  • Minimum Pressure Reading (wc): -60.0
  • Accuracy: +/-1.5% Full Scale
  • Measurement Units: bar, oz/in2, psi, mbar, kPa, inHg, mmHg, kg/cm2, inH2O, ftH20, and cmH2O
  • Number of Ports: 2
  • Connector Type: Tapered Stainless Steel Ports from 1/8'' to 5/15''
  • Temperature Range: 32° to 122° F (0° to 50° C)
  • Display: Backlit LCD
  • Batteries: 3 x AAA
  • Low Battery Indicator: Yes
  • Auto-Power Off: Yes
  • Material: ABS, Stainless Steel
  • Overall Length: 2.47'' (6.3 cm)
  • Overall Height: 6.19'' (15.7 cm)
  • Overall Width: 1.38'' (3.5 cm)
  • Included: 6.56' (2 m) x 1/8'' (3 mm) Inside Diameter Silicon Tubing, 3 x AAA Batteries, Pouch, Instruction Manual
  • Standard: Conforms to EN 61326-1:2013; EN61326-2-3:2013; CE and UKCA Certified
  • Weight: 7.2 oz (202 g)

Specs

–
Product Type:

Manometer

Type:

Manometer

Accuracy:

Stated accuracy at 0 to 50°C (32 to 122°F): ±1.5% FS

Operating Environment:

32 to 122ºF (0 to 50°C)

Ports:

2

Battery Type:

AAA

Batteries Included:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would Purchase this Item again.

We use these manometers to check the air/gas ratio on our furnaces. They work very well.
Dan
PA
29 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

easy to "0" and use for checking air flow
Total loss
North Carolina
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

no

I tried to use this to create a fan curve for a furnace bench test. It did not work. The pressure range is not suited to measurements under 5 in w.c. I would recommend a Dwyer differential pressure gauge as an alternative.
Connor
Lubbock, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

8/10

I Love The Fact It Shows P1 And P2 Seperate. This Way When I Adjust Gas Valves Espically On Propane Systems Its Nice To See Line And Manifold Seperate And At The Same Time Without Having To Switch Hose. Knocked Off 2 Points Because It Has Too Much Useless Unit Modes And Also The Inches Of Water Is Only Accurate To The Hundredth Place In Inches Of Water. My UEi One Is Accurate To The Thousandths. But Over All I Love This Meter As The Next Thing Similler With This Is The Feildpeice One Priced Aboit $70-$80 More.
HVAC Tech
NY
2 years ago
Was this review helpful to you?

works great! Would buy again

Like it! digital is new to this old school guy.! I DOES work great!
PJ
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy