Apply to be a TradeMaster!
Main product image of WiFi Pro Borescope
Magnifying glass
Hover image to zoom

WiFi Pro Borescope

SKU:
ET19
Rating:
(0)
Q&A:
(0)
WiFi Pro Borescope
Magnifying glass
Hover image to zoom
$170.97 each
In Stock
In Stock
Get 6 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/2" Length
Product Highlight: Rotation
180°

Description

–
Pro Borescope with dual-lens camera for comprehensive viewing in hard-to-reach areas. Ideal for automotive, plumbing, mechanical, and behind-wall inspections. It comes with a 9.8-Foot (3 m) armored snake, hook, and mirror attachments, and a 5.5 mm waterproof (IP67) camera with adjustable LEDs. It features a 4.3-Inch Color LCD monitor (1920 x1080) resolution, 3 times zoom, and 180-Degree screen view rotation. Transfer photos and video via Klein Tools ET19 App (in the Play Store and App Store).

Features:
  • Borescope has a Compact 5.5 mm water-resistant camera (IP67 for camera head and cable) with 720p resolution
  • 4.3-Inch color LCD screen for clear viewing
  • 9.8-Foot armored snake easily navigates through areas that are unreachable or difficult to view
  • Includes hook and magnet attachments to tackle wide variety of applications
  • Camera is surrounded by 6 bright LED lights adjustable to 4 output levels
  • Transfer photos and videos via Klein Tools ET19 App (download from the App Store or Play Store)
  • Compatible with iOS 9+systems and Android 5.0+ smart phones

Specs

–
Camera Head Diameter:

5.5mm (0.22")

Includes:

Hook Attachment

USB Cable

Carry Case

Magnet Attachment

Length (Inches):

6-1/2"

Display Resolution:

854 x 480 Pixels

Image Sensor Pixel Density:

1280 x 720

Batteries Included:

1

Battery Type:

Lithium-Ion

Cable Length:

10'

Rotation:

180°

Product Type:

Borescope

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy