Apply to be a TradeMaster!
Main product image of WiFi Inspection Borescope, ET21
Magnifying glass
Hover image to zoom

WiFi Inspection Borescope, ET21

SKU:
ET21
Rating:
(0)
Q&A:
(0)
WiFi Inspection Borescope, ET21
Magnifying glass
Hover image to zoom
$69.99 each
Out of Stock
Out of Stock
Get it Fri, Nov 6 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Borescope with WiFi connectivity allows user to transmit video and images directly to smartphone up to 30 feet via dedicated app
  • Compact 5.5mm high-quality scope camera provides clear visual inspections in tight spaces and confined areas
  • 5-Foot durable waterproof IP67 rated camera with nylon snake maneuvers around obstacles while maintaining rigidity
  • Adjustable LEDs captures clear images in dark environments and poorly lit inspection areas
  • iOS and Android app compatibility enables instant connection to view, save, and share inspection content

Specs

–
Cable Length:

1.84"

Camera Head Diameter:

0.22"

Product Type:

Borescope

Battery Type:

Lithium-Ion

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy