Apply to be a TradeMaster!
Main product image of Replacement Case for ET310KIT
Magnifying glass
Hover image to zoom

Replacement Case for ET310KIT

SKU:
ET310CASE
Rating:
(0)
Q&A:
(0)
Replacement Case for ET310KIT
Magnifying glass
Hover image to zoom
$29.99 each
In Stock
In Stock
Get 7 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Color
Black
Product Highlight: Length (Inches)
7.88" Length

Description

–

Klein Tools ET310CASE is a durable hard carrying case with a custom-molded foam insert for secure storage, easy organization, and convenient portability. Keep your circuit breaker finder and components secure and in one place with this hard case. This is a replacement case for Klein Tools Cat. No. ET310KIT.


Features

  • Hard shell replacement case for the Klein Tools Cat. No. ET310KIT
  • Dense foam insert protects and keeps kit items organized
  • Foam insert is designed to fit the Cat. Nos. ET310 and 64911 accessory kit components
  • Fits easily in tool bag
  • Made from rugged PVC-coated polyester with heavy duty zipper
  • Case only; kit components sold separately

Specs

–
Product Type:

Carrying Case

Material:

Polyester

Application:

Tools

Color:

Black

Length (Inches):

7.88"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy