Apply to be a TradeMaster!
Main product image of 20 Oz. Milled Face Hickory Hammer, H80922H
Magnifying glass
Hover image to zoom

20 Oz. Milled Face Hickory Hammer, H80922H

SKU:
H80922H
Rating:
(0)
Q&A:
(0)
20 Oz. Milled Face Hickory Hammer, H80922H
Magnifying glass
Hover image to zoom
$34.98 each
Backorder
Backorder
Get it Mon, Aug 24 - Tue, Sep 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
22 Oz
Product Highlight: Material
Steel, Hickory

Description

Features:
  • Milled face hammer has extra-large squared strike face to reduce missed hits and ensure efficient nail driving
  • Dual side nail pullers provide enhanced leverage for easy nail removal, even in tight spaces
  • Magnetic nail starter enables quick, one-handed nail driving for increased speed and efficiency
  • Smooth strike face enables accurate nail driving and reduces material damage
  • California framing style handle with a curved ax design offers superior comfort and control for every task

Specs

Product Type:

Hammer

Size:

22 Oz

Material:

Steel

Hickory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy