Apply to be a TradeMaster!
Main product image of Dual-Laser Infrared Thermometer, 20:1
Magnifying glass
Hover image to zoom

Dual-Laser Infrared Thermometer, 20:1

SKU:
IR10-KLEIN
Rating:
(2)
Q&A:
(0)
Dual-Laser Infrared Thermometer, 20:1
Magnifying glass
Hover image to zoom
$119.99 each
Backorder
Backorder
Get it Mon, Nov 9 - Mon, Nov 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7" Length

Description

–
Dual-Laser Infrared Thermometer, 20:1

Klein Tools IR10 is a professional dual targeting laser infrared (IR) thermometer. It offers a wide measurement range, a tight 20:1 distance-to-spot ratio, dual targeting lasers, and several calculation modes to facilitate different temperature measurement applications. In addition to measuring temperature using IR emission, it can also measure temperature using a standard K-type probe.

Specifications:
  • Type: Dual-Laser Infrared Thermometer
  • Application: Temperature Measurements Using IR Emission or K-Type Probe
  • Special Features: Dual Targeting Lasers, 20:1 Distance-to-Spot Ratio; Hi/Low Limits with Simultaneous Audible and Visual Alarms When
  • Limits are Breached; Bright Backlit Display; Works with K-Type Probe Also
  • Audible Alert: Y
  • Material: Plastic Housing, Electronic Compenents
  • Batteries: 1 x 9V
  • Distance to Spot: 20:1
  • Accuracy: IR: 32° F and Above: +/- 3° F or +/- 1.5% (Whichever is Greater); Less Than 32° F: +/- (3.6° F + 0.2° F per Degree); K-Type: 32° F and Above: +/- 2° F or +/-% (Whichever is Greater); Above 32° F: +/- 3° or +/1% (Whichever is Greater)
  • Calculations: Min/Max/Difference/Average
  • Display: Digital Backlit
  • Display Resolution: 0.1F (0.1 C)
  • Degree Format: F or C
  • Range: -40° to 1200° F (-40° to 650° C)
  • Response Time: <150ms
  • Auto Calibration: N
  • Overall Length: 7.00'' (177.8 mm)
  • Overall Height: 4.49'' (114.0 mm)
  • Overall Width: 2.05'' (52.1 mm)
  • Included: Custom Pouch, K-Type Probe and Battery
  • Weight: 7.40 oz (210.0 g)
  • Standard: EN 61326-1:2013, EN 608251:2014, 21 CFR 1040.10 and 1040.11, Class II Laser, CE

Specs

–
Product Type:

Thermometer

Type:

Infrared

Length (Inches):

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again.

Very nice product works as intended.
Scary
north carolina
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Klein IR10 ,arrived fast, easy to use/handle ,would buy agai

Various Temperature sensing form House to Auto rotors
Maddog
Indianapolis
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy