Apply to be a TradeMaster!
Main product image of Klein-Kurve Blackout Wire Stripper/Cutter (8-20 AWG)
Magnifying glass
Hover image to zoom

Klein-Kurve Blackout Wire Stripper/Cutter (8-20 AWG)

SKU:
K11095BLK
Rating:
(0)
Q&A:
(0)
Klein-Kurve Blackout Wire Stripper/Cutter (8-20 AWG)
Magnifying glass
Hover image to zoom
$22.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
7.25" Length

Description

–
The Klein-Kurve Limited-Edition Blackout Wire Stripper / Cutter combines precision and versatility with six stripping holes for 8-18 AWG Solid and 10-20 AWG Stranded wire, dual looping holes for easy connections, and screw shearing for 6-32 and 8-32 bolts. Longer blackout handles and a narrow head design provide comfort and allow access to tight spaces, while a coil spring and convenient lock ensure smooth operation and easy storage.

Features
  • Wire Stripper with six precision ground stripping holes for 8-18 AWG Solid and 10-20 AWG Stranded wire
  • Narrower head geometry gets into hard to reach places
  • Screw shearing holes for 6-32 and 8-32 bolts and precision, shear-like blades that provide clean cuts
  • Dual wire looping holes create consistent loops in wires, ensuring secure and reliable connections
  • Made in USA
  • Klein-Kurve limited edition all black handles provide comfortable and secure grip
  • Convenient lock ensures secure closure for safe and easy storage
  • Coil spring provides fast self-opening action

Specs

–
Material:

Steel

Application:

Tools

Length (Inches):

7.25"

Jaw Capacity:

1.59"

Product Type:

Wire Stripper

Wire Cutter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy