Apply to be a TradeMaster!
Main product image of 9-Step Drill Bit, 3/8" Hex, Double Straight Flute, 1/4" to 3/4", KTSB03
Magnifying glass
Hover image to zoom

9-Step Drill Bit, 3/8" Hex, Double Straight Flute, 1/4" to 3/4", KTSB03

SKU:
KTSB03
Rating:
(0)
Q&A:
(0)
9-Step Drill Bit, 3/8" Hex, Double Straight Flute, 1/4" to 3/4", KTSB03
Magnifying glass
Hover image to zoom
$53.60 each
In Stock
In Stock
Get 105 Mon, Nov 23 - Tue, Nov 24

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Straight, Double Fluted Step Drill Bits from Klein Tools provide cleaner cutting and drilling. The aluminum titanium coating is 10 times more durable than steamed black oxide for longer bit life. 3/8-Inch hex shank is durable, and has a firm, positive grip. Laser-etched markings provide quick size identification on primary holes. This step bit has 9-hole sizes from 1/4-Inch to 3/4-Inch (6.4 to 19.1 mm).
  • Step bits are coated with aluminum titanium nitride and are 10 times more durable than steamed black oxide coating for longer bit life
  • Double, straight flute removes chips for clean cuts and drilling
  • Durable, 3/8-Inch hex shank provides a firm, positive grip and won't spin out in the drill
  • Laser markings are easy to read for quick size identification
  • Fast-starting, non-walking drill tip
  • For use on steel (up to 16 gauge), wood, plastic, and aluminum
  • 1/4-Inch to 3/4-Inch (6.4 to 19.1 mm), 9-Step sizes

Specs

–
Max Hole Size:

3/4"

Number of Sizes:

9

Product Type:

Step Drill Bit

Min Hole Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy