Apply to be a TradeMaster!
Main product image of Rechargeable Personal Jobsite Fan
Magnifying glass
Hover image to zoom

Rechargeable Personal Jobsite Fan

SKU:
PJSFM1
Rating:
(1)
Q&A:
(0)
Rechargeable Personal Jobsite Fan
Magnifying glass
Hover image to zoom
$65.99 each
In Stock
In Stock
Get 8 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
Overview
Klein Tools’ personal fan has multiple mounting options keeping the fan off the dirty job site floor. Whether you mount it or simply sit the fan on a flat surface, airflow can be aimed in any direction with a fan cage that both rotates and spins 360 degrees. At 10-1/2-Inch tall, this fan is the ideal size to carry every day while producing powerful flow of air when it’s hot and stuffy on the job.

Product Features
  • Personal fan has multiple mounting options perfect for the job site
  • Arm base rotates and cage spins 360 degrees to aim airflow in any direction
  • Incorporated into the base are two powerful magnets and a hang hole for mounting
  • Base forms a strong clamp for attaching to studs or conduit
  • Features two long-lasting fan modes: Low for 9 hours; High for 5 hours
  • LED battery gauge indicates charge level
  • Charges via USB-C, charging cable included
Product Specifications
  • Type: Fan with Rechargeable Internal Battery
  • Application: Fan, Air Movement
  • Special Features: Magnets, Clamp, Full Rotation, Battery Gauge, Nail Hole
  • Power Type: Battery
  • Number of Speeds: 2
  • Air Flow: In Front of the Cage, at Center, @17.7'' (45 cm): HI: MIN 10.5 ft/sec (3.2 m/sec); LO: MIN 8.2 ft/sec (2.5 m/sec)
  • Wattage: Max Charging Current: 2.0A, 10.0W
  • Voltage: Charging: 5V ± 0.25V
  • Included: Rechargeable Fan, USB-C Charging Cord, Instruction Manual
  • Mounting Type: Magnets, Clamp, Hang Hole, Sit on Base
  • Material: High Impact Polypropylene
  • Color: Orange, Dark Gray
  • Decibel Rating: MAX 60dB (@17.7'' (45 cm)
  • Indoor/Outdoor: Indoor/Outdoor
  • Batteries: Lithium-Ion

Specs

–
Product Type:

Fan

Power Source:

Battery

Battery Type:

Rechargeable Lithium Ion

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Cool Fan 4 ME

1, Light Weight so I can Walk Around With. 2, Use For Night Bed Fan ,low Noise, Easy To Direct. 3, Personal Work Fan On Jobs
Mycoolman
Atlanta
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy