Apply to be a TradeMaster!
Main product image of Thermal Imager for Android Devices
Magnifying glass
Hover image to zoom

Thermal Imager for Android Devices

SKU:
TI220
Rating:
(0)
Q&A:
(0)
Thermal Imager for Android Devices
Magnifying glass
Hover image to zoom
$258.13 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-4°F to 752°F
Product Highlight: Used With
Android

Description

–

The Klein Tools TI220 Thermal Imager for Android Devices has 10,800 pixels delivering excellent resolution to troubleshoot hot and cold spots. This Thermal Imager is perfect for detecting hot spots in panels, on wiring, or on parts of equipment; helping find sources of energy loss within a home/building; helps detect moisture behind walls and flooring; clogs in pipes; and much more. Easily capture, store, and share thermal images and video through the Klein Tools Thermal Imager Android App. Available for free on Google Play store.


Features

  • Thermal Imager for Android Devices has 10,800 pixels to deliver excellent resolution for troubleshooting hot and cold spots
  • Easily capture, store and share thermal images and video, including time-lapse video
  • Features touch screen temperature, high/low temperatures, and differential temperature readout
  • View temperature ranges from -4 to 752-Degree Fahrenheit (-20 to 400-Degree Celsius) in three color palettes; ironbow, rainbow, or grayscale
  • Includes high/low temperature alarms to monitor systems
  • Compatible with most Android devices versions 6.0 or higher with USB-C or Micro-USB connectors
  • Klein Tools Thermal Imager Android App is available for free in Google Play store
  • Durable 6.6-Foot (2 m) drop test protection

Specifications

  • Type: Thermal Imager
  • Application: View Hot and Cold Spots For Instant Troubleshooting
  • Special Features: High and Low Temperature Points, Touch-Point Temperature, Options for
  • Temperature Alarms, Time-Lapse Video, 3 Color Palettes
  • Display: External Device
  • Display Resolution: 10,800 Pixels
  • Sensor Type: VOx Microbolometer
  • Sensor Resolution: 10,800 Pixels
  • Thermal Sensitivity:<60 mK at 25°C
  • Spectral Range: 8 to 14
  • Temperature Range: -4° to 752°F (-20° to 400°C)
  • Accuracy: +/-2°C or 2% (whichever is greater). Not calibrated below 10°C (14°F)
  • Field of View: Horizontal: 50°, Vertical: 50°
  • Laser Sighting: No
  • Emissivity: 0.01 to 0.99, Adjustable
  • Color Palettes: Ironbow, Rainbow, and Grayscale
  • Photo Capture: Yes
  • Maximum Frames per Second: <9 Hz
  • Memory: External Device
  • Batteries: Powered from External Device
  • Included: USB-C Connector, Micro-USB Connector/Adapter, Hard Storage Case with Carabiner, and Instructions
  • Overall Length: 2.13'' (5.4 cm)
  • Overall Width: 0.73'' (1.9 cm)
  • Overall Height: 1.07'' (2.7 cm)
  • Material: Aluminum Housing, Electronic Components
  • Standards:CE and UKCA
  • Weight: 1 oz (31 g)

Specs

–
Product Type:

Thermal Imager

Temperature Range (F):

-4°F to 752°F

Used With:

Android

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy