Apply to be a TradeMaster!
Main product image of Mobile Thermal Imager For Android/iOS
Magnifying glass
Hover image to zoom
Mobile Thermal Imager For Android/iOS
Magnifying glass
Hover image to zoom
$299.99 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Klein Tools Mobile Thermal Imager transforms smartphones into professional thermal imaging cameras with 19,200-pixel resolution. This compact thermal imager is designed to capture hot and cold spots from -4 to 752-Degree Fahrenheit in three color palettes. Features touch screen temperature modes including spot, high/low, and differential readout. Time-lapse video capability enables comprehensive documentation, and it fits phone cases up to 1/5-Inch with iOS and Android compatibility.

  • High resolution 19,200 pixel thermal imaging delivers excellent quality for troubleshooting hot and cold spots
  • USB-C compatibility works with iOS and Android devices fitting phone cases up to 1/5-Inch thick
  • Convenient capture and storage of thermal images and video including time lapse video feature
  • Multiple temperature modes with touch screen spot temperature, high/low, and differential temperature readout
  • Wide temperature range measures -4 to 752-Degree Fahrenheit in three color palettes

Specs

–
Product Type:

Thermal Imager

Image Resolution:

160 x 120 (19,200 pixels)

Field of View:

56° x 71°

Battery Type:

USB-C

Spectral Range:

8 to 14 microns

Thermal Sensitivity :

<50 mK at 25C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy