Apply to be a TradeMaster!
Main product image of Rechargeable Thermal Imager
Magnifying glass
Hover image to zoom
Rechargeable Thermal Imager
Magnifying glass
Hover image to zoom
$349.99 each
In Stock
In Stock
Get 11 Thu, Sep 17
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

The Klein Tools TI250 is an easy-to-use, USB rechargeable Thermal Imager. The large LCD displays unseen hot and cold spots for instant troubleshooting. Excellent resolution with over 10,000 pixels and your choice of three color palettes. The meter provides high and low temperature points, crosshairs to pinpoint specific temperatures, and options for temperature alarms. The addition of an optional microSD® Card (sold separately) allows the meter to capture and store images for reporting.

Features
  • Thermal Imager has over 10,000 pixels to troubleshoot hot and cold spots
  • Adjustable emissivity from 0.10 to 0.99
  • Store and share images with optional microSD® Card (sold separately)
  • User selectable high and low temperature alarms from -4 to 752-Degree Fahrenheit (-20 to 400-Degree Celsius)
  • Select color palettes to best capture the event
  • Rechargeable lithium-ion battery
  • Includes thermal imager, micro-USB charging cable, carrying case, and instructions
  • Display: 2.4'' (6.1 cm) TFT LCD
  • Field of View:Horizontal: 50°, Vertical: 50°
  • Overall Length: 3.1'' (8.0 cm)
  • Overall Width: 1'' (2.5 cm)
  • Overall Height: 3.1'' (8.0 cm)
  • Weight: 8.5 oz (241 g)

Specs

Product Type:

Thermal Imager

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy