Apply to be a TradeMaster!
Main product image of Rechargeable Pro Thermal Imaging Camera, 49,000 Pixels, Wi-Fi Data Transfer
Magnifying glass
Hover image to zoom

Rechargeable Pro Thermal Imaging Camera, 49,000 Pixels, Wi-Fi Data Transfer

SKU:
TI290
Rating:
(1)
Q&A:
(0)
Rechargeable Pro Thermal Imaging Camera, 49,000 Pixels, Wi-Fi Data Transfer
Magnifying glass
Hover image to zoom
$649.99 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
The Klein Tools TI290 is a high resolution, Wi-Fi enabled, professional model USB rechargeable Thermal Imager. The large LCD displays unseen hot and cold spots for instant troubleshooting. Excellent resolution with over 49,000 pixels and your choice of three color palettes. The meter provides high and low temperature points, crosshairs to pinpoint specific temperatures, and options for temperature alarms. App is available for free in Google Play store and in the App Store.

Product Features

  • Thermal Imager has over 49,000 pixels to troubleshoot hot and cold spots
  • Easily capture, store and share thermal images with Wi-Fi capabilities
  • User selectable high and low temperature alarms from -4 to 752-Degree Fahrenheit (-20 to 400-Degree Celsius)
  • Adjustable emissivity from 0.01 to 0.99
  • Select color palettes to best capture the event; ironbow, rainbow, or grayscale
  • Rechargeable lithium-ion battery
  • App is available for free in Google Play store and in the App Store
  • Includes thermal imager, USB-C charging cable, molded soft-storage case with carabiner, and instructions
  • Durable 6.6-Foot (2 m) drop test protection

Product Warnings
  • Read, understand and follow all instructions, cautions and warnings attached to and /or packed with device before each use.
  • Never use on or near live electrical circuits. NOT insulated. Will NOT protect against electrical shock.

Specs

–
Product Type:

Thermal Imager

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Never Shipped

They Never Shipped It Out
Justin
Arizona
12 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy