Shop Resideo Sale
Main product image of 32" Tool Tether, 10 lb Load Capacity
Magnifying glass
Hover image to zoom

32" Tool Tether, 10 lb Load Capacity

SKU:
TT1
Rating:
(0)
Q&A:
(0)
32" Tool Tether, 10 lb Load Capacity
Magnifying glass
Hover image to zoom
$15.35 each
In Stock
In Stock
Get 45 Thu, Nov 19 - Fri, Nov 20

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel, Polypropylene

Description

–
This item is a 32" Tool Tether, 10 lb Load Capacity manufactured by Klein Tools.
OSHA ranks being struck by objects as the third leading cause of disabling workplace injuries. Safety best practices are increasingly dictating that a worker's tools have to be connected to reduce the risk of falling. Klein's tool tether lets you keep your tools close at hand when working at height.

Features:
  • Tool Tether keeps your tools close at hand when working at height
  • Maximum working capacity of 10-pounds (4.5 kg)
  • Relaxed length of 32-Inches (812.8 mm)
  • Stretched length of 60-Inches (1524 mm)
  • Made in USA

Specs

–
Product Type:

Tether

Material:

Steel

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy