Apply to be a TradeMaster!
Main product image of RJ-45 CAT6 Pass-Thru Modular Data Plug (Pack of 50)
Magnifying glass
Hover image to zoom

RJ-45 CAT6 Pass-Thru Modular Data Plug (Pack of 50)

SKU:
VDV826-703
Rating:
(0)
Q&A:
(0)
RJ-45 CAT6 Pass-Thru Modular Data Plug (Pack of 50)
Magnifying glass
Hover image to zoom
$30.39 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Clear

Description

–
Exclusive Klein-designed Pass-Thru™ modular plugs for fast, reliable connector installations for and data applications. Cable easily passes through connector for consistent and secure termination. Saves time, trims flush to end face when used with Klein Tools Pass-Thru™ Modular Crimper VDV226-110, and eliminates wasted materials. These CAT6 connectors meet or exceed all Power over Ethernet (PoE) standards. Use with Klein Tools Pass-Thru™ Modular Crimper, VDV226-110.

Product Features
  • Klein exclusive Pass-Thru™ Connectors provide fast, reliable connector installations for data applications
  • CAT6 cable easily passes through connector to visually ensure that wires are in the correct order for consistent and secure terminations
  • 50 µ-inch minimum gold plating on all contact surfaces
  • Fully compliant with Power Over Ethernet (PoE and PoE+) standards
  • Category 6 performance per EIA/TIA B.2. FCC compliant, UL rated, RoHS compliant
  • For use with Klein Tools Pass-Thru™ Modular Crimper VDV226-110
  • 50-Pack
  • 8 position, 8 contact Pass Through style data plug for solid or stranded cable


Specs

–
Product Type:

Plug

Color:

Clear

Cable Type:

RJ-45

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy