Apply to be a TradeMaster!
Main product image of 3 Piece Cobra Set w/ Tool Roll (5", 7-1/4", 10")
Magnifying glass
Hover image to zoom

3 Piece Cobra Set w/ Tool Roll (5", 7-1/4", 10")

Brand:
Knipex
SKU:
00-19-55-S8
Rating:
(0)
Q&A:
(0)
3 Piece Cobra Set w/ Tool Roll (5", 7-1/4", 10")
Magnifying glass
Hover image to zoom
$118.21 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
This is a 3 Piece Cobra Set w/ Tool Roll (5", 7-1/4", 10") manufactured by KNIPEX.

Features:
  • The KNIPEX Cobra Water Pump Pliers are the perfect gripping pliers for every application. The Cobra Pliers will grip any shaped object - round, square, hex or flat with a bite like no other pliers. This three-piece Cobra Pliers set comes with a tool roll to keep your pliers clean and organized
  • Adjustment at the touch of a button directly on the workpiece
  • Fine adjustment for optimum adaptation to different size workpieces and a comfortable gripping position
  • Self-locking on pipes and nuts: no slipping off the workpiece and low handforce required
  • Gripping surfaces with special hardened teeth, teeth hardness (approx. 61 HRC): low wear and reliable gripping

Specs

–
Product Type:

Tool Roll

Color:

Black