Apply to be a TradeMaster!
Main product image of 3 Piece Cobra Set w/ Tool Roll (6", 10", 12")
Magnifying glass
Hover image to zoom

3 Piece Cobra Set w/ Tool Roll (6", 10", 12")

Brand:
Knipex
SKU:
00-19-55-S9
Rating:
(0)
Q&A:
(0)
3 Piece Cobra Set w/ Tool Roll (6", 10", 12")
Magnifying glass
Hover image to zoom
$136.82 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
This is a 3 Piece Cobra Set w/ Tool Roll (6", 10", 12") manufactured by KNIPEX.

Features:
  • The KNIPEX Cobra Water Pump Pliers are the perfect gripping pliers for every application. The Cobra Pliers will grip any shaped object - round, square, hex or flat with a bite like no other pliers. This three-piece Cobra Pliers set comes with a tool roll to keep your pliers clean and organized
  • Adjustment at the touch of a button directly on the workpiece
  • Fine adjustment for optimum adaptation to different size workpieces and a comfortable gripping position
  • Self-locking on pipes and nuts: no slipping off the workpiece and low handforce required
  • Gripping surfaces with special hardened teeth, teeth hardness (approx. 61 HRC): low wear and reliable gripping

Specs

–
Product Type:

Tool Roll

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy