Apply to be a TradeMaster!
Main product image of Double-Sided Spare Blade for 90-23-01-BKA
Magnifying glass
Hover image to zoom

Double-Sided Spare Blade for 90-23-01-BKA

Brand:
Knipex
SKU:
90-23-01-E01
Rating:
(0)
Q&A:
(0)
Double-Sided Spare Blade for 90-23-01-BKA
Magnifying glass
Hover image to zoom
$16.24 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3/8" Width
Product Highlight: Height (Inches)
0.25" Height

Description

–
This item is a spare double-sided blade for 90-23-01-BKA (KNIPEX DP50). Easily replaced without tools.

Product Features
  • Tool Width: 3/8"
  • Tool Height: 1/4"
  • Tool Weight (lbs): 0.025

Specs

–
Product Type:

Replacement Part

Width (Inches):

3/8"

Height (Inches):

0.25"

Weight (lbs):

0.025 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy