Apply to be a TradeMaster!
Main product image of 8-1/4" PVC Pipe Cutter
Magnifying glass
Hover image to zoom

8-1/4" PVC Pipe Cutter

Brand:
Knipex
SKU:
90-25-40
Rating:
(0)
Q&A:
(0)
8-1/4" PVC Pipe Cutter
Magnifying glass
Hover image to zoom
$112.35 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-1/4" Length

Description

–
Product Features
  • For cutting thick walled plastic and composite pipes with diameters from 1" to 1 9/16" (26 - 40 mm)
  • Cuts pipes according to the ratchet principle in several strokes
  • Self-adapting pipe support positions pipes of various diameters correctly for a rectangular cut
  • Replacement blade part number 12 29 40
  • Blades are made of special tool steel, oil-hardened
  • High-grade chrome vanadium electric steel, oil-hardened
  • Blades: Special tool steel, oil-hardened, interchangeable
  • Capacity - up to 1 9/16"
  • Handles with multi-component covers

Specs

–
Product Type:

Pipe Cutter

Length (Inches):

8-1/4"

Cutting Capacity:

1-9/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy