Apply to be a TradeMaster!
Main product image of Cutting Wheel and Needle Bearing for 90-31-02-SBA and 90-31-03-BKA
Magnifying glass
Hover image to zoom

Cutting Wheel and Needle Bearing for 90-31-02-SBA and 90-31-03-BKA

Brand:
Knipex
SKU:
90-39-02-V01
Rating:
(0)
Q&A:
(0)
Cutting Wheel and Needle Bearing for 90-31-02-SBA and 90-31-03-BKA
Magnifying glass
Hover image to zoom
$16.13 each
In Stock
In Stock
Get 6 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Height (Inches)
0.25" Height

Description

–
This item contains a replacement cutting wheel and needle bearing for 90-31-02-SBA and 90-31-03-BKA. Easy to replace - no tools required.

Product Features
  • Tool Width: 3/4"
  • Tool Height: 1/4"
  • Tool Weight (lbs): 0.02

Specs

–
Product Type:

Replacement Part

Width (Inches):

3/4"

Height (Inches):

0.25"

Weight (lbs):

0.02 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy