Apply to be a TradeMaster!
Main product image of 16 AWG (1.5 mm2) Long Wire End Ferrule With Collar
Magnifying glass
Hover image to zoom

16 AWG (1.5 mm2) Long Wire End Ferrule With Collar

Brand:
Knipex
SKU:
97-99-353
Rating:
(0)
Q&A:
(0)
16 AWG (1.5 mm2) Long Wire End Ferrule With Collar
Magnifying glass
Hover image to zoom
$7.20 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Length (Inches)
63/100" Length

Description

–
This is a 16 AWG (1.5 mm2) Long Wire End Ferrule With Collar manufactured by KNIPEX.

Features:
  • UL Certified when used with KNIPEX crimping pliers (97 53 04, 97 53 08, 97 53 09, 97 53 14 and 97 43 200)
  • Copper with an electro tin plated surface
  • Black plastic collar
  • 200 pieces

Specs

–
AWG:

16

Color:

Black

Length (Inches):

63/100"

Product Type:

Ferrule

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy