Apply to be a TradeMaster!
Main product image of 4 AWG (25 mm2) Non-Insulated Wire End Ferrule
Magnifying glass
Hover image to zoom

4 AWG (25 mm2) Non-Insulated Wire End Ferrule

Brand:
Knipex
SKU:
97-99-399
Rating:
(0)
Q&A:
(0)
4 AWG (25 mm2) Non-Insulated Wire End Ferrule
Magnifying glass
Hover image to zoom
$5.47 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
47/100" Length
Product Highlight: Color
Silver

Description

–
This is a 4 AWG (25 mm2) Non-Insulated Wire End Ferrule manufactured by KNIPEX.

Features:
  • UL Certified when used with KNIPEX crimping pliers (97 53 04, 97 53 08, 97 53 09, 97 53 14 and 97 43 200)
  • Copper with an electro tin plated surface
  • Non-insulated
  • 50 pieces

Specs

–
Product Type:

Ferrule

AWG:

4

Length (Inches):

47/100"

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy