Shop Limited Time Deals
Main product image of Vibrant Polished Nickel Rain Showerhead with Traditional Design
Magnifying glass
Hover image to zoom

Vibrant Polished Nickel Rain Showerhead with Traditional Design

Brand:
Kohler
SKU:
K-10122-SN
Rating:
(0)
Q&A:
(0)
Vibrant Polished Nickel Rain Showerhead with Traditional Design
Magnifying glass
Hover image to zoom
We no longer carry K-10122-SN
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Height
3.94"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection

Description

Experience the gentle force of a spring rain with the Rain oversized showerhead. Its innovative, contemporary design complements a variety of bathroom environments. The MasterClean sprayface resists mineral buildup and ensures reliable performance for years to come.
  • Solid brass construction ensures durability and reliability
  • 2.5 gallons per minute flow rate
  • Lifetime Limited Warranty
  • Requires K-7396 or K-10124 Shower Arm
  • 1/2" NPT

Specs

Width:

7.88"

Height:

3.94"

Material:

Brass

Flow Rate:

2.5 GPM

Application:

Bathroom

Showerhead:

Rain

Spray Nozzles:

75.0

Spray Pattern:

Wide

Spray Settings:

1.0

Theme:

Traditional / Classic

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm