Apply to be a TradeMaster!
Main product image of Wall-Mount Rain Showerhead Arm and Flange (Brushed Nickel), K-10124-BN
Magnifying glass
Hover image to zoom

Wall-Mount Rain Showerhead Arm and Flange (Brushed Nickel), K-10124-BN

Brand:
Kohler
SKU:
K-10124-BN
Rating:
(0)
Q&A:
(0)
Wall-Mount Rain Showerhead Arm and Flange (Brushed Nickel), K-10124-BN
Magnifying glass
Hover image to zoom
$173.73 each
In Stock
In Stock
Get 40 Tomorrow, Sep 30
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Wall Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Height (Inches)
14" Height

Description

–
KOHLER showering products offer luxurious water delivery for any showering environment. This right-angle showerarm perfectly positions water flow for an indulgent, drenching shower experience.

Specs

–
Finish:

Brushed Nickel

Installation Type:

Wall Mount

Warranty:

Limited Lifetime

Type:

Shower Arm

Material:

Brass

ADA:

No

Height (Inches):

14"

Application:

Bathroom

Theme:

Traditional / Classic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy