Apply to be a TradeMaster!
Main product image of Wall-Mount Rain Showerhead Arm and Flange (Polished Chrome), K-10124-CP
Magnifying glass
Hover image to zoom

Wall-Mount Rain Showerhead Arm and Flange (Polished Chrome), K-10124-CP

Brand:
Kohler
SKU:
K-10124-CP
Rating:
(0)
Q&A:
(0)
Wall-Mount Rain Showerhead Arm and Flange (Polished Chrome), K-10124-CP
Magnifying glass
Hover image to zoom
$119.81 each
In Stock
In Stock
Get 6 Tomorrow, Sep 30
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Installation Type
Wall Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Polished Chrome
Product Highlight: Height (Inches)
14" Height

Description

–
KOHLER showering products offer luxurious water delivery for any showering environment. This right-angle showerarm perfectly positions water flow for an indulgent, drenching shower experience.

Specs

–
Material:

Brass

Installation Type:

Wall Mount

Warranty:

Limited Lifetime

Finish:

Polished Chrome

ADA:

No

Type:

Shower Arm

Height (Inches):

14"

Application:

Bathroom

Theme:

Traditional / Classic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy