Shop Resideo Sale
Main product image of Vibrant Polished Nickel 90° Bend Shower Arm and Flange, K-10124-SN
Magnifying glass
Hover image to zoom

Vibrant Polished Nickel 90° Bend Shower Arm and Flange, K-10124-SN

Brand:
Kohler
SKU:
K-10124-SN
Rating:
(0)
Q&A:
(0)
Vibrant Polished Nickel 90° Bend Shower Arm and Flange, K-10124-SN
Magnifying glass
Hover image to zoom
$173.73 each
In Stock
In Stock
Get 52 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
14" Height
Product Highlight: Material
Brass

Description

–
KOHLER showering products offer luxurious water delivery for any showering environment. This right-angle showerarm perfectly positions water flow for an indulgent, drenching shower experience.
  • 14" right angle showerarm
  • Solid brass construction ensures durability and reliability
  • 1/2" NPT connection
  • Image Shown in Chrome Plated Finish

Specs

–
Height (Inches):

14"

Material:

Brass

Application:

Bathroom

Theme:

Traditional / Classic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy