Shop Limited Time Deals
Main product image of Forte widespread lavatory faucet with traditional lever handles - Brushed Nickel
Magnifying glass
Hover image to zoom

Forte widespread lavatory faucet with traditional lever handles - Brushed Nickel

Brand:
Kohler
SKU:
K-10272-4A-BN
Rating:
(0)
Q&A:
(0)
Forte widespread lavatory faucet with traditional lever handles - Brushed Nickel
Magnifying glass
Hover image to zoom
We no longer carry K-10272-4A-BN
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Finish
Brushed Nickel

Description

The Forté faucet collection combines fluid design lines with functionality and coordinates well with Leighton fixtures. Solid brass construction and KOHLER Vibrant finishes provide superior durability and reliability. The two traditional lever handles of this widespread lavatory faucet come pre-assembled on their valves so it is easy to install and clean.

Product Features:
  • KOHLER ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Low-flow aerator option available
  • 5-1/8" spout reach
  • 3" spout height (base to outlet)
  • Pop-up drain with 1-1/4" tailpiece
  • For 8"-16" centers
  • Flow rate: 2.2 gpm (8.3 l/min) @ 60 psi

Specs

Finish:

Brushed Nickel

Type:

Widespread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm