Shop Resideo Sale
Main product image of Rite-Temp Deep Rough-in Kit, K-10350-NA
Magnifying glass
Hover image to zoom

Rite-Temp Deep Rough-in Kit, K-10350-NA

Brand:
Kohler
SKU:
K-10350-NA
Rating:
(1)
Q&A:
(0)
Rite-Temp Deep Rough-in Kit, K-10350-NA
Magnifying glass
Hover image to zoom
$51.49 each
In Stock
In Stock
Get 98 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Not Applicable
Product Highlight: Width (Inches)
1-1/4" Width
Product Highlight: Material
Brass

Description

–
Rite-Temp Deep rough-in kit
  • The new KOHLER Rite-Temp valve system sets new standards for ease of installation, application versatility, and long-term reliability, simplifying your plumbing project and providing maximum flexibility for future changes or upgrades. Designed for installations where the valve has been roughed-in deeper than standard, this universal deep rough-in kit works w/ every KOHLER Rite-Temp trim.
  • Includes deep rough-in kit complete
  • Universal design works w/ all trims for K-8305 and K-28305 cartridges

Specs

–
Finish:

Not Applicable

Application:

Residential

Series:

Rite-Temp

Width (Inches):

1-1/4"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would definitely use this again if needed

Tile guy built the wall thickness out much more than planned. Trim wouldn't work. Got this kit and it worked perfectly. Extended the front of the valve out 3/4" allowing the trim to be installed as originally intended.
Pauley
Boston, ma
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy