| Width (Inches): | 10-1/2" |
|---|---|
| Height: | 11.19" |
| Material: | Metal |
| Flow Rate: | 2.2 GPM |
| Finish: | Stainless Steel |
| Application: | Kitchen |
| Type: | Pullout Spray |
| Eschutcheon: | Yes |
| Faucet Centers: | 8" |
| Handle Style: | Metal Lever |
| Handles Included: | Yes |
| Number of Handles: | 1 |
| Pullout Spray: | Yes |
| Series: | Forte |
| Sidespray: | No |
| Soap Dispenser: | No |
| Spout Height: | 8.6875" |
| Spout Reach: | 10.13" |
| Theme: | Traditional / Classic |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |
The sprayhead is polished chrome.
Yes, it can be used for installations on 3-hole sinks.