Apply to be a TradeMaster!
Main product image of Traditional 12" Grab Bar (Vibrant Brushed Nickel), K-10540-BN
Magnifying glass
Hover image to zoom

Traditional 12" Grab Bar (Vibrant Brushed Nickel), K-10540-BN

Brand:
Kohler
SKU:
K-10540-BN
Rating:
(0)
Q&A:
(0)
Traditional 12" Grab Bar (Vibrant Brushed Nickel), K-10540-BN
Magnifying glass
Hover image to zoom
$120.84 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Vibrant Brushed Nickel
Product Highlight: Material
Metal
Product Highlight: Length
14-13/16"
Product Highlight: Height
2-13/16"
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
KOHLER Grab bars offer a decorative solution compliant with ADA and ANSI standards, providing safety and support along with pleasing design appeal.

Features:
  • Premium metal construction for durability and reliability
  • Template included for easy installation
  • Available with traditional or transitional styling
  • Includes installation hardware
  • ADA compliant when located and mounted into a structural support per ADA guideline

Specs

–
Finish:

Vibrant Brushed Nickel

Material:

Metal

Length:

14-13/16"

Width:

2-3/4"

Height:

2-13/16"

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy