Apply to be a TradeMaster!
Main product image of Traditional 42" Grab Bar (Polished Stainless), K-10545-S
Magnifying glass
Hover image to zoom

Traditional 42" Grab Bar (Polished Stainless), K-10545-S

Brand:
Kohler
SKU:
K-10545-S
Rating:
(0)
Q&A:
(0)
Traditional 42" Grab Bar (Polished Stainless), K-10545-S
Magnifying glass
Hover image to zoom
$149.70 each
In Stock
In Stock
Get 5 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Length (Inches)
42" Length
Product Highlight: Finish
Polished Stainless
Product Highlight: Installation Type
Wall Mount
Product Highlight: Width (Inches)
2-13/16" Width

Description

–
Traditional 42" grab bar
  • With its smooth, rounded contours, this ADA-compliant grab bar provides a safe and sturdy support for a variety of bathroom decors. Its 42-inch length offers a wide handle for comfortable gripping, while high-quality metal construction ensures long-term functionality.
  • The Oil-Rubbed Bronze finish on this product does not include copper highlights as shown

Specs

–
Material:

Metal

Length (Inches):

42"

Finish:

Polished Stainless

Installation Type:

Wall Mount

Width (Inches):

2-13/16"

Application:

Residential

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy