Shop Limited Time Deals
Main product image of Devonshire 24" Towel Bar - Vibrant Brushed Nickel, K-10551-BN
Magnifying glass
Hover image to zoom

Devonshire 24" Towel Bar - Vibrant Brushed Nickel, K-10551-BN

Brand:
Kohler
SKU:
K-10551-BN
Rating:
(1)
Q&A:
(0)
Devonshire 24" Towel Bar - Vibrant Brushed Nickel, K-10551-BN
Magnifying glass
Hover image to zoom
K-10551-BN has been discontinued
Discontinued March 10, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Brushed Nickel
Product Highlight: Width (Inches)
26-1/2" Width
Product Highlight: Height
2-1/2"
Product Highlight: Depth (Inches)
3-3/4" Depth
Product Highlight: Material
Metal

Description

Devonshire accessories offer decorative styling and versatility for any bath or powder room. Premium material construction ensures years of reliability and durability, and this 24" towel bar is roomy enough to accommodate a bath towel and hand towel. This accessory ships with necessary installation tools to save time and money.

Complements the Devonshire Suite of faucets and fixtures

KOHLER Faucets Lifetime Limited Warranty

Specs

Type:

Towel Bar

Finish:

Brushed Nickel

Width (Inches):

26-1/2"

Height:

2-1/2"

Depth (Inches):

3-3/4"

Material:

Metal

Application:

Bathroom

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I have purchased this item and more Devonshire items!

It follows us where ever we have moved!!! However, sorry to say it has now been discontinued and we were lucky to find this last piece for our new home.
Jillian
Washington
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?