Apply to be a TradeMaster!
Main product image of Devonshire Single Wall Sconce, Brushed Nickel
Magnifying glass
Hover image to zoom

Devonshire Single Wall Sconce, Brushed Nickel

Brand:
Kohler
SKU:
K-10570-BN
Rating:
(0)
Q&A:
(0)
Devonshire Single Wall Sconce, Brushed Nickel
Magnifying glass
Hover image to zoom
We no longer carry K-10570-BN
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Finish
Brushed Nickel
Product Highlight: Height
9-1/8"
Product Highlight: Depth (Inches)
6" Depth
Product Highlight: Material
Metal

Description

Featuring an elegant combination of curves and gentle lines, Devonshire accessories add refinement to any bath or powder room. This UL and CUL approved single light sconce, offered in a wide array of lustrous finish options, is designed to fit with KOHLER mirrored bath cabinets and complements the Devonshire Suite of products.

Features
  • Complements the Devonshire Suite of products
  • Sconces can be positioned up or down, depending on room setting
  • Lights are UL-listed up to 100 watts
  • Tools included for easy installation
  • Metal construction
  • Maximum 100-W bulb (not included) required for each light

Specs

Type:

Wall Sconce

Finish:

Brushed Nickel

Height:

9-1/8"

Width:

4-15/16"

Depth (Inches):

6"

Application:

Bathroom

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm