Shop Limited Time Deals
Main product image of Bancroft Widespread Faucet w/ Metal Lever Handles (Polished Nickel)
Magnifying glass
Hover image to zoom

Bancroft Widespread Faucet w/ Metal Lever Handles (Polished Nickel)

Brand:
Kohler
SKU:
K-10577-4-SN
Rating:
(1)
Q&A:
(0)
Bancroft Widespread Faucet w/ Metal Lever Handles (Polished Nickel)
Magnifying glass
Hover image to zoom
We no longer carry K-10577-4-SN
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Finish
Polished Nickel
Product Highlight: Height
2-9/16"
Product Highlight: Material
Metal

Description

Inspired by early 1900s American design, Bancroft® faucets combine a nostalgic aesthetic with solid brass construction to achieve universal appeal and reliable performance for today's bathroom. This widespread lavatory faucet with metal lever handles embodies a traditional elegance that complements the Bancroft Suite of products. Flexible stainless steel supplies enable a fast and easy installation.


Features
  • Two-handle widespread lavatory faucet for 8" - 16" centers
  • KOHLER ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Solid brass construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Handles pre-assembled on valves to simplify installation
  • Completes Bancroft design solution with KOHLER® fixtures and accessories
  • Low-flow aerator option available

Specs

Type:

Widespread

Application:

Bathroom

Finish:

Polished Nickel

Height:

2-9/16"

Material:

Metal

Flow Rate (GPM):

1.5

Centers:

Widespread

Faucet Centers:

8"

16"

Eschutcheon:

No

Handles Included:

Yes

Number of Handles:

2

Pop-Up Included:

Yes

Spout Reach:

4-7/8"

Valve Type:

Ceramic Disc

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best Faucet Ever!

I absolutely love this faucet. It is of extremely high quality and looks great in my bathroom! Instead of the typical 8" holes we spread it out to 10" It makes it much cleaner looking.
Home Remodeler
Orange County, Ca
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?