Apply to be a TradeMaster!
Main product image of Bancroft Wall-Mount Diverter Bath Spout (Polished Chrome), K-10588-CP
Magnifying glass
Hover image to zoom

Bancroft Wall-Mount Diverter Bath Spout (Polished Chrome), K-10588-CP

Brand:
Kohler
SKU:
K-10588-CP
Rating:
(0)
Q&A:
(0)
Bancroft Wall-Mount Diverter Bath Spout (Polished Chrome), K-10588-CP
Magnifying glass
Hover image to zoom
$58.78 each
Backorder
Backorder
Get it Wed, Sep 16 - Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Metal
Product Highlight: Finish
Polished Chrome

Description

Inspired by early 1900s American design, Bancroft faucets combine a nostalgic aesthetic with solid brass construction to achieve universal appeal and durability for today's bathroom. This wall-mount diverter bath spout, with its washerless ceramic valving, offers reliable performance and a traditional elegance that complements the Bancroft Suite of products.


Features
  • Premium material for durability and reliability
  • 1/2" NPT connection
  • Note: Image shown is Brushed Nickel model

Specs

Application:

Bathroom

Material:

Metal

Spout Length:

5-3/4"

ADA:

Yes

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy