Shop Resideo Sale
Main product image of Disposal Flange w/ Stopper (Vibrant Brushed Moderne Brass), K-11352-2MB
Magnifying glass
Hover image to zoom

Disposal Flange w/ Stopper (Vibrant Brushed Moderne Brass), K-11352-2MB

Brand:
Kohler
SKU:
K-11352-2MB
Rating:
(0)
Q&A:
(0)
Disposal Flange w/ Stopper (Vibrant Brushed Moderne Brass), K-11352-2MB
Magnifying glass
Hover image to zoom
$54.45 each
In Stock
In Stock
Get 94 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Width (Inches)
4-7/16" Width

Description

–
Disposal flange w/ stopper
  • Designed to suit a variety of prep and cleanup tasks, this disposal flange and stopper fits a wide range of garbage disposals and helps keep debris from clogging your drain.
  • Fits standard garbage disposal units 4-1/2" (114 mm) wide and 1-5/8" (41 mm) deep
  • Includes disposal flange and stopper
  • Fits standard garbage disposal units 4-1/2" (114 mm) wide and 1-5/8" (41 mm) deep

Specs

–
Material:

Metal

Finish:

Brushed Moderne Brass

Width (Inches):

4-7/16"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy