Apply to be a TradeMaster!
Main product image of Solid Durable Disposal Flange for Standard Garbage Disposals (Polished Nickel), K-11352-SN
Magnifying glass
Hover image to zoom

Solid Durable Disposal Flange for Standard Garbage Disposals (Polished Nickel), K-11352-SN

Brand:
Kohler
SKU:
K-11352-SN
Rating:
(0)
Q&A:
(0)
Solid Durable Disposal Flange for Standard Garbage Disposals (Polished Nickel), K-11352-SN
Magnifying glass
Hover image to zoom
$51.91 each
In Stock
In Stock
Get 48 Mon, Sep 28
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel
Product Highlight: Material
Metal
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Depth (Inches)
1-5/8" Depth

Description

–
Designed to suit a variety of preparatory and cleanup tasks, KOHLER kitchen faucets and accessories offer efficient functionality and enduring style. This durable disposal flange, available in a variety of stain- and corrosion-resistant Vibrant PVD color finish options, ensures years of reliable performance.

Features:
  • Solid construction for trouble-free use
  • Easy to install
  • Perfect color match with Kohler finishes
  • Fits standard garbage disposal units, 4-1/2" diameter, 1-5/8" depth
  • Specs

    –
    Finish:

    Polished Nickel

    Material:

    Metal

    Diameter (Inches):

    4-1/2"

    Depth (Inches):

    1-5/8"

    Application:

    Kitchen

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy