Apply to be a TradeMaster!
Main product image of Transitional Triple Light Sconce for Forte Faucet Line - Brushed Nickel
Magnifying glass
Hover image to zoom

Transitional Triple Light Sconce for Forte Faucet Line - Brushed Nickel

Brand:
Kohler
SKU:
K-11367-BN
Rating:
(0)
Q&A:
(0)
Transitional Triple Light Sconce for Forte Faucet Line - Brushed Nickel
Magnifying glass
Hover image to zoom
We no longer carry K-11367-BN
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Metal
Product Highlight: Width (Inches)
23" Width
Product Highlight: Depth (Inches)
6-7/16" Depth
Product Highlight: Height
8-3/4"

Description

With clean, simple lines, Forté® accessories provide creative options for bath and powder rooms. This UL- and CUL- approved Transitional triple light sconce, offered in a compelling array of scratch- and corrosion-resistant Vibrant® PVD color finishes, coordinates seamlessly with Forté faucets.

Features:
  • Compliments the Forte faucet collection
  • Sconces can be positioned up or down, depending on room setting
  • Lights are UL listed up to 100 watts
  • 23"W x 6-7/16"D x 8-3/4"H
KOHLER® Faucet Lifetime Limited Warranty

Specs

Type:

Wall Sconce

Application:

Bathroom

Finish:

Brushed Nickel

Material:

Metal

Width (Inches):

23"

Depth (Inches):

6-7/16"

Height:

8-3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm