Shop Limited Time Deals
Main product image of Antique Traditional Tank Lever (Polished Nickel)
Magnifying glass
Hover image to zoom

Antique Traditional Tank Lever (Polished Nickel)

Brand:
Kohler
SKU:
K-114-SN
Rating:
(0)
Q&A:
(0)
Antique Traditional Tank Lever (Polished Nickel)
Magnifying glass
Hover image to zoom
We no longer carry K-114-SN
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Finish
Polished Nickel

Description

The perfect finishing touch for traditional décor, this optional Antique trip lever brings a nostalgic touch to the bath and powder rooms.

Specs

Type:

Tank Lever

Finish:

Polished Nickel

Material:

Brass

Application:

Bathroom

Series:

Antique

Theme:

Traditional / Classic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm