Apply to be a TradeMaster!
Main product image of 1/2" Pressure-Balancing Valve with Push-Button Diverter and Screwdriver Stops, K-11748-KS-NA
Magnifying glass
Hover image to zoom

1/2" Pressure-Balancing Valve with Push-Button Diverter and Screwdriver Stops, K-11748-KS-NA

Brand:
Kohler
SKU:
K-11748-KS-NA
Rating:
(0)
Q&A:
(0)
1/2" Pressure-Balancing Valve with Push-Button Diverter and Screwdriver Stops, K-11748-KS-NA
Magnifying glass
Hover image to zoom
$232.53 each
In Stock
In Stock
Get 148 Tomorrow, Sep 25
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Number of Outlets
4
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Installation Type
Recessed

Description

This Rite-Temp pressure-balancing valve works behind the scenes to prevent scalding and thermal shock for optimal comfort. Additionally, the unit features a diaphragm design that virtually eliminates freeze-ups from contamination and water debris. When paired with compatible trim, this valve delivers a high-temperature limit stop and an optimal comfort zone, so you can set a maximum high and then find and maintain your desired water temperature

Features:
  • Rite-Temp pressure-balancing diaphragm design
  • Pressure-balancing mechanism of one-piece diaphragm cartridge design for ease of maintenance
  • Mixing valve cycles from "cold" to "hot"
  • Integral diverter mechanism
  • High-temperature limit setting for added safety
  • Available with or without screwdriver stops
  • Designed for showerhead and handshower applications

Specs

Material:

Brass

Type:

Pressure Balancing Valve

Connection Size:

1/2"

Series:

Rite-Temp

ADA:

No

Number of Outlets:

4

Warranty:

Limited Lifetime

Product Type:

Balancing Valve

Connection Type:

Threaded

Installation Type:

Recessed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy