| Width (Inches): | 16" |
|---|---|
| Height: | 12.5" |
| Material: | Brass |
| Flow Rate: | 2.2 GPM |
| Finish: | Brushed Nickel |
| Application: | Kitchen |
| Type: | Double Handle |
| Eschutcheon: | No |
| Faucet Body Width: | 2.38" |
| Faucet Centers: | 8" |
| Faucet Holes: | 3 |
| Handle Style: | Metal Cross |
| Handles Included: | Yes |
| Number of Handles: | 2 |
| Pop-Up Included: | No |
| Series: | Antique |
| Spout Height: | 12.5" |
| Spout Reach: | 5" |
| Theme: | Traditional / Classic |
| Valve Type: | Ceramic Disc |
| ADA: | No |