Apply to be a TradeMaster!
Main product image of Purist 18" Grab Bar (Matte Black), K-11892-BL
Magnifying glass
Hover image to zoom

Purist 18" Grab Bar (Matte Black), K-11892-BL

Brand:
Kohler
SKU:
K-11892-BL
Rating:
(0)
Q&A:
(0)
Purist 18" Grab Bar (Matte Black), K-11892-BL
Magnifying glass
Hover image to zoom
$323.77 each
In Stock
In Stock
Get 14 Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Width (Inches)
2-3/4" Width
Product Highlight: Material
Metal
Product Highlight: Installation Type
Wall Mount
Product Highlight: Length (Inches)
18" Length

Description

–
Purist 18" grab bar
  • With simple, architectural forms and careful detailing, Purist grab bars offer a sensual appearance as well as additional safety and comfort. This ADA-compliant 18-inch bar meets your needs while blending in beautifully w/ the Purist design aesthetic.
  • Coordinates w/ other products in the Purist collection

Specs

–
Finish:

Matte Black

Width (Inches):

2-3/4"

Material:

Metal

ADA:

Yes

Series:

Purist

Installation Type:

Wall Mount

Application:

Residential

Length (Inches):

18"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy