Apply to be a TradeMaster!
Main product image of Purist 24" Grab Bar (Polished Stainless), K-11893-S
Magnifying glass
Hover image to zoom

Purist 24" Grab Bar (Polished Stainless), K-11893-S

Brand:
Kohler
SKU:
K-11893-S
Rating:
(0)
Q&A:
(0)
Purist 24" Grab Bar (Polished Stainless), K-11893-S
Magnifying glass
Hover image to zoom
$269.85 each
In Stock
In Stock
Get 15 Mon, Sep 28
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Polished Stainless
Product Highlight: Material
Metal
Product Highlight: Length (Inches)
24" Length
Product Highlight: Width (Inches)
2-3/4" Width

Description

–
Purist 24" grab bar
  • With simple, architectural forms and careful detailing, Purist grab bars offer a sensual appearance as well as additional safety and comfort. This ADA-compliant 24-inch bar meets your needs while blending in beautifully w/ the Purist design aesthetic.
  • Coordinates w/ other products in the Purist collection

Specs

–
Installation Type:

Wall Mount

Application:

Residential

Series:

Purist

Finish:

Polished Stainless

ADA:

Yes

Material:

Metal

Length (Inches):

24"

Width (Inches):

2-3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy