Apply to be a TradeMaster!
Main product image of Purist 36" Grab Bar (Vibrant Brushed Nickel), K-11895-BN
Magnifying glass
Hover image to zoom

Purist 36" Grab Bar (Vibrant Brushed Nickel), K-11895-BN

Brand:
Kohler
SKU:
K-11895-BN
Rating:
(0)
Q&A:
(0)
Purist 36" Grab Bar (Vibrant Brushed Nickel), K-11895-BN
Magnifying glass
Hover image to zoom
$445.05 each
In Stock
In Stock
Get 18 Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2-3/4" Width
Product Highlight: Material
Metal
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Wall Mount
Product Highlight: Length (Inches)
36" Length

Description

–
Purist 36" grab bar
  • With simple, architectural forms and careful detailing, Purist grab bars offer a sensual appearance as well as additional safety and comfort. This ADA-compliant 36-inch bar meets your needs while blending in beautifully w/ the Purist design aesthetic.
  • Coordinates w/ other products in the Purist collection

Specs

–
Application:

Residential

Width (Inches):

2-3/4"

Material:

Metal

Finish:

Brushed Nickel

Series:

Purist

Installation Type:

Wall Mount

ADA:

Yes

Length (Inches):

36"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy