Apply to be a TradeMaster!
Main product image of Fairfax single-control kitchen sink faucet with escutcheon, less sidespray - Polished Chrome
Magnifying glass
Hover image to zoom

Fairfax single-control kitchen sink faucet with escutcheon, less sidespray - Polished Chrome

Brand:
Kohler
SKU:
K-12171-CP
Rating:
(0)
Q&A:
(0)
Fairfax single-control kitchen sink faucet with escutcheon, less sidespray - Polished Chrome
Magnifying glass
Hover image to zoom
We no longer carry K-12171-CP
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Width (Inches)
10" Width
Product Highlight: Height
7.63"
Product Highlight: Material
Metal
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Metal Lever

Description

Ergonomic curves make this single-control Fairfax faucet easy to clean and easy to use. This all-metal faucet features a high-temperature limit stop that allows you to preset a maximum temperature to prevent scalding, as well as temperature memory, which enables the water to be turned on and off at the same temperature. Flexible stainless steel supplies ensure easy and versatile installation of faucet and escutcheon.
  • Single-control handle meets ADA requirements
  • One-piece ceramic valve resists debris and hard water buildup
  • For installation on 8" centers
  • Low-flow aerator option available (please see latest price book)

KOHLER Faucets Lifetime Limited Warranty

Specs

Width (Inches):

10"

Height:

7.63"

Material:

Metal

Flow Rate:

2.2 GPM

Finish:

Polished Chrome

Application:

Kitchen

Type:

Single Handle

Eschutcheon:

Yes

Faucet Body Width:

2.5"

Faucet Centers:

8"

Faucet Holes:

3

Handle Style:

Metal Lever

Handles Included:

No

Number of Handles:

1

Series:

Fairfax

Sidespray:

No

Soap Dispenser:

No

Spout Height:

6.94"

Spout Reach:

9"

Theme:

Traditional / Classic

Valve Type:

Ceramic Disc

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm