| Width (Inches): | 10" |
|---|---|
| Height: | 7.63" |
| Material: | Metal |
| Flow Rate: | 2.2 GPM |
| Finish: | Brushed Bronze |
| Application: | Kitchen |
| Type: | Single Handle |
| Eschutcheon: | No |
| Faucet Body Width: | 2.5" |
| Faucet Centers: | 8" |
| Faucet Holes: | 2 |
| Handle Style: | Metal Lever |
| Handles Included: | Yes |
| Number of Handles: | 1 |
| Series: | Fairfax |
| Sidespray: | Yes |
| Soap Dispenser: | No |
| Spout Height: | 6.94" |
| Spout Reach: | 9" |
| Theme: | Traditional / Classic |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |