Apply to be a TradeMaster!
Main product image of Fairfax Single-Control Lavatory Faucet w/ Lever Handle (Brushed Nickel)
Magnifying glass
Hover image to zoom

Fairfax Single-Control Lavatory Faucet w/ Lever Handle (Brushed Nickel)

Brand:
Kohler
SKU:
K-12182-BN
Rating:
(0)
Q&A:
(0)
Fairfax Single-Control Lavatory Faucet w/ Lever Handle (Brushed Nickel)
Magnifying glass
Hover image to zoom
We no longer carry K-12182-BN
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Finish
Polished Brass

Description

The Fairfax® faucet collection blends classic style with ease of operation. The graceful curves of this single-control faucet create a timeless appeal appropriate for any installation, from powder room to master bath. KOHLER washerless ceramic disc valves exceed industry longevity standards two times, so you can enjoy years of reliable performance. A high-temperature limit stop helps to prevent scalding.


Features
  • Premium material construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Flexible stainless steel supplies simplify installation
  • Completes Fairfax® design solution with KOHLER accessories.
  • Low-flow aerator option available

Specs

Type:

Single Control

Application:

Bathroom

Finish:

Polished Brass

Spout Reach:

5"

Eschutcheon:

Ring

Valve Type:

Ceramic Disc

Flow Rate (GPM):

1.5

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm