Apply to be a TradeMaster!
Main product image of Fairfax tall, single-control lavatory faucet - Vibrant Brushed Nickel
Magnifying glass
Hover image to zoom

Fairfax tall, single-control lavatory faucet - Vibrant Brushed Nickel

Brand:
Kohler
SKU:
K-12183-BN
Rating:
(0)
Q&A:
(0)
Fairfax tall, single-control lavatory faucet - Vibrant Brushed Nickel
Magnifying glass
Hover image to zoom
We no longer carry K-12183-BN
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Height
9.94"
Product Highlight: Material
Metal
Product Highlight: Finish
Brushed Nickel
Product Highlight: Handle Style
Metal Lever

Description

The Fairfax faucet collection blends classic style with ease of operation. The graceful curves of this tall, single-control faucet create a timeless appeal appropriate for any installation, from powder room to master bath. KOHLER washerless ceramic disc valves exceed industry longevity standards two times, so you can enjoy years of reliable performance. A high-temperature limit stop helps to prevent scalding. The tall height accommodates above-counter lavatory installations, perfect for use with Vessels lavatories.
  • Premium material for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Flexible stainless steel supplies simplify installation
  • Low-flow aerator option available (please see latest price book)

KOHLER Faucets Lifetime Limited Warranty

Specs

Type:

Single Control

Single Handle

Height:

9.94"

Material:

Metal

Flow Rate:

2.2 GPM

Finish:

Brushed Nickel

Application:

Kitchen

Eschutcheon:

No

Faucet Centers:

4"

Faucet Holes:

1

Handle Style:

Metal Lever

Handles Included:

Yes

Number of Handles:

1

Pop-Up Included:

Yes

Series:

Fairfax

Spout Height:

7.75"

Spout Reach:

5"

Theme:

Traditional / Classic

Valve Type:

Ceramic Disc

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm