Shop Limited Time Deals
Main product image of Fairfax Lavatory Faucet w/ Lever Handles (Polished Chrome/Polished Brass)
Magnifying glass
Hover image to zoom

Fairfax Lavatory Faucet w/ Lever Handles (Polished Chrome/Polished Brass)

Brand:
Kohler
SKU:
K-12265-4-CB
Rating:
(0)
Q&A:
(0)
Fairfax Lavatory Faucet w/ Lever Handles (Polished Chrome/Polished Brass)
Magnifying glass
Hover image to zoom
We no longer carry K-12265-4-CB
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Finish
Polished Chrome/Polished Brass

Description

The Fairfax faucet collection blends classic style with ease of operation. The graceful curves of this two-handle widespread faucet create a timeless appeal appropriate for any installation, from powder room to master bath. KOHLER washerless ceramic disc valves exceed industry longevity standards two times, so you can enjoy years of reliable performance. KOHLER finishes resist scratching, corrosion and tarnishing for durability and reliability, while the pre-assembled handles simplify installation.


Features
  • Two-handle widespread lavatory faucet for 8" - 16" centers
  • Premium material construction for durability and reliability
  • Fluid design lines for ease of cleaning
  • Completes Fairfax design solution with Kohler accessories.
  • Low-flow aerator option available

Specs

Application:

Bathroom

Finish:

Polished Chrome/Polished Brass

Spout Reach:

5"

Flow Rate (GPM):

1.5

ADA:

Yes

Valve Type:

Ceramic Disc

Centers:

8" to 16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm