| Series: | Morningside |
|---|---|
| Width (Inches): | 20" |
| Material: | Vitreous China |
| Installation Type: | Centerset Wall Mount |
| Product Type: | Bathroom Sink |
| ADA: | Yes |
| Number of Holes: | 3 |
| Length (Inches): | 27" |
| Shape: | Rectangular |
| Depth (Inches): | 8-1/8" |
| Application: | Bathroom |
| Finish: | White |
| Warranty: | Limited Lifetime |